Shop All Sanding Bands
Merit
Spiral Band, 2 x 1in, 80G
Mfr # 08834196166
Zoro # G1338906
$0.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 11,000 RPM
Product Information
- Brand Merit
- MFR # 08834196166
- Zoro # G1338906
- UPC # 088341961662
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Width | 1 in |
Overall Diameter | 2 in |
Overall Width | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 11,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Maximum Operating Speed | 11,000 RPM |
Grade | Coarse |
Color | Brown |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 11,000 RPM, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Silicon Carbide (105454)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- PFERD 4" Full Cable Mini Knot Wheel - .020 SS Wire, 5/8-11 Thread (82296)
- MARCO Petcock for Moisture Separator for .15/3.0 Cu. Ft. Abrasive Blasting Pots (10L348)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- MERIT Spiral Band 1 x 2 In. 80 Grit ARX02 AO (08834196268)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46017)
- Merit Sanding Bands