Shop All Sanding Bands
Merit
Spiral Band 1/2 x 2 In. 80 Grit ARX02 A
Mfr # 08834196669
Zoro # G300528553
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Backing Weight X
- Backing Material Cotton
- Overall Diameter 1/2 in
Product Information
- Brand Merit
- MFR # 08834196669
- Zoro # G300528553
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Diameter | 1/2 in |
Overall Width | 2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Weight | X |
Backing Material | Cotton |
Series | R228 |
Grade | Coarse |
Abrasive Type | Coated |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 5 in. (05775)
- FLEX-HONE TOOL BC14M18 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC14M18)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- CLESCO 1/2" X 2" Sanding Sleeve 80 Grit A/O, Pk6 (SS-008032-080A6)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- Merit Sanding Bands