Shop All Sanding Bands
Merit
Spiral Band, 1/2 x 1/ 2in, 80G
Mfr # 08834193741
Zoro # G2640163
original price:
$0.44
11% off
new price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 30,000 RPM
Product Information
- Brand Merit
- MFR # 08834193741
- Zoro # G2640163
- UPC # 088341937414
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Overall Diameter | 1/2 in |
Overall Width | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 30,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Maximum Operating Speed | 30,000 RPM |
Abrasive Type | Coated |
Series | R228 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, 3/8" dia., SF3 (13328)
- MAKITA Sanding Belt, 1/2" W, 21" L, 80 Grit (A-34584)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728633)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91065)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G (08834193742)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- Merit Sanding Bands