Shop All Sanding Bands
Merit
Spiral Band, 1/2 x 1/ 2in, 120G
Mfr # 08834193742
Zoro # G2763747
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 120
- Max. RPM 30,000 RPM
Product Information
- Brand Merit
- MFR # 08834193742
- Zoro # G2763747
- UPC # 088341937421
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Max. RPM | 30,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Maximum Operating Speed | 30,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8, Series: SG Blaze(R) (66254400255)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- MERIT Spiral Band, Aluminum Oxide, 1 1/2" W (08834196554)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x4", SuperFine (07M445)
- Merit Sanding Bands