Shop All Sanding Bands
Merit
Spiral Band, 1 x 1in, 120G
Mfr # 08834196177
Zoro # G1234457
product price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 120
- Max. RPM 18,000 RPM
Product Information
- Brand Merit
- MFR # 08834196177
- Zoro # G1234457
- UPC # 088341961778
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Overall Diameter | 1 in |
Overall Width | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Max. RPM | 18,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Color | Brown |
Series | R228 |
Abrasive Type | Coated |
Grade | Medium |
Maximum Operating Speed | 18,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 18,000 RPM, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Aluminum grinding wheel (DW8405)
- DEWALT Dewalt Tools DWTDW756 6 Inch Heavy Duty Bench Grinder (DWTDW756)
- DICO Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick (7100962)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- 3M Cloth Band, 3 in. Diameter, Grit 120 (7100017777)
- Merit Sanding Bands