Shop All Quick Change Discs
Merit
Quick Change Sand Disc, 2In, 120G, TR, PK100
Mfr # 69957399712
Zoro # G7476953
original price:
$72.65
7% off
new price: $67.39
/pk 100, $0.67/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399712
- Zoro # G7476953
- UPC # 699573997123
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90447)
- METABO Nylon non-woven abrasive sleeves - FINE - 2/pk (623496000)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370207)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Quick Change Disc, 2In, 40G, Nylon (08834167825)
- MERIT Quick Change Disc, 2In, 80G, Medium, Backing Weight: X (66623340037)
- MERIT Quick Change Disc, 3in.Dia, Medium, 100Grit (08834164065)
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- MERIT Quick Change Sand Disc, 2In, 180G, TP, PK100 (69957399782)
- SCOTCH-BRITE Roloc Bristle Disc, 2inx5/8 Tapered CRS, 4 bx/pk (RD-ZB)
- Merit Quick Change Discs