Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 3in, 320G, TP, PK50
Mfr # 69957399796
Zoro # G3163824
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 320
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399796
- Zoro # G3163824
- UPC # 699573997963
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Extra Fine, Grit P320, Overall Diameter 3 in, Quick Change System TP, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45600)
- TANIS BRUSH Burr Brush, .004, SS, 3/8" dia. (06256)
- NYALOX BY DICO Nyalox End Brush, 120 Grit, Orange, 3/4" (7200029)
- BSC PREFERRED 5x18x78 MTL Dual Disc (DBD050125X01F)
- MERIT Quick Change Disc, 3In, 36 Grit, TS, PK50 (69957399650)
- MERIT Quick Change Disc, AlO, 1in, 80G, TP, PK100 (69957399754)
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- MERIT Qk Change Disc, ZircAlO, 1-1/2in, 120G, TR (08834167106)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834162910)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, VF, TP (66623374823)
- Merit Quick Change Discs