Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 3in, 240G, TR, PK50
Mfr # 69957399727
Zoro # G3230981
original price:
$34.15
5% off
new price: $32.39
/pk 50, $0.65/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399727
- Zoro # G3230981
- UPC # 699573997277
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Very Fine, Grit P240, Overall Diameter 3 in, Quick Change System TR, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- ZORO SELECT Carbide Bur, Radius End, 5/16 In, 1/4 Shank (310-002071)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- 3M ABRASIVES 3M Abrasive 405-048011-00672 3M S-B 8X1-2 Avfn048011-00672 (405-048011-00672)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- MERIT Non-Woven Discs2 In.Type III AO M Grit (08834166303)
- MERIT Quick Change Disc, 4In, 50G, Coarse (08834166388)
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 (08834167026)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- Merit Quick Change Discs