Shop All Quick Change Discs
Merit
Quick Change Disc, AlO, 1in, 120G, TP, PK100
Mfr # 69957399756
Zoro # G2457926
original price:
$45.05
10% off
new price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TP (Type I)
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399756
- Zoro # G2457926
- UPC # 699573997567
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 1 in, Quick Change System TP, Series R766, Maximum Operating Speed 40,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (69957398009)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 220 Very Fine Grit (7160)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370197)
- FLEX-HONE TOOL BC12M18 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC12M18)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Disc, 3In, 100Grit, TS, PK50 (69957399655)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- MERIT Quick Change Disc, 3In, 40G, Nylon (08834167823)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Maroon / Medium) (SD2M)
- Merit Quick Change Discs