Shop All Quick Change Discs
Merit
Quick Change Disc, 4In, 50G, Coarse
Mfr # 08834166388
Zoro # G8510022
original price:
$3.49
15% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TS
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834166388
- Zoro # G8510022
- UPC # 088341663887
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Surface-Conditioning Disc |
Attaching System | TS |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Backing Material | Polyester |
Attachment Type | Turn-On/Off |
Backing Weight | Y |
Color | Brown |
Max. RPM | 15,000 RPM |
Disc Attachment Type | Type 2 |
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Disc Attachment System | TS/TSM Turn-On/Off |
Resistance Properties | Load |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 4 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 15,000 RPM, Resistance Properties Load, Color Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Disc Backup Pad, 5D (63642506135)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94026)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- SMITHS 6" Medium Arkansas Bench Stone (MBS6)
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 (08834167120)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Qk Change Disc, ZircAlO, 1-1/2in, 120G, TR (08834167106)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TR, PK100 (08834167111)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- Merit Quick Change Discs