Shop All Quick Change Discs
Merit
Quick Change Disc, 3in.Dia, Medium, 100Grit
Mfr # 08834164065
Zoro # G0073011
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 100
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834164065
- Zoro # G0073011
- UPC # 088341640659
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Buffing Disc |
Attaching System | TR (Type III) |
Grit | 100 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | High Strength |
Backing Material | Cloth |
Style | Roll-On/Roll-Off |
Color | Maroon |
Backing Weight | X |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Abrasive Grit | 100 |
Max. RPM | 20,000 RPM |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Disc Attachment System | TR Roll-On/Off |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grade Medium, Grit 100, Overall Diameter 3 in, Quick Change System TR, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47101)
- UNITED ABRASIVES/SAIT SAIT 23451 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23451)
- LENOX Die Grinder Blade, 4"x.050"x3/8", 15200rpm (1972919)
- DRILL AMERICA 1/8"x3/8" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL41)
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit (08834166405)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- MERIT Quick Change Disc, AlO, 2in, 320G, TP, PK100 (69957399784)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166319)
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Crs, TR (7000045887)
- Merit Quick Change Discs