Merit

Quick Change Disc, 3In, 60 Grit, TR, PK50


product price: $56.25
/pk 50, $1.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disc Dia. 3"
  • Attaching System TR (Type III)
  • Grit 60
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
See all product information

Product Information

Dimensions

Disc Dia. 3"
Disc Diameter 3 in
Overall Diameter 3 in

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 3 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.