Shop All Quick Change Discs
Merit
Quick Change Disc, 2In, 80G, Medium, Backing Weight: X
Mfr # 66623340037
Zoro # G8509934
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 66623340037
- Zoro # G8509934
- UPC # 666233400378
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268260)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Crs (7000046019)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- MERIT Quick Change Disc, 3In, 80 Grit, TS, PK50 (69957399654)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- MERIT Quick Change Sand Disc, 2In, 240G, TR, PK100 (69957399715)
- MERIT Qk Change Disc, ZircAlO, 3in, 80G, TP, PK50 (08834167034)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- Merit Quick Change Discs