Shop All Quick Change Discs
Merit
Quick Change Disc, 2In, 50Grit, TP, PK100
Mfr # 69957399776
Zoro # G7506326
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399776
- Zoro # G7506326
- UPC # 699573997765
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P50, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- DEDECO SUNBURST 6'' TC DISCS WHITE 120 GRIT (A/O) 40/BX (1885)
- MERIT Coated Quick-Change Discs2 In. Disc Typ (69957399775)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- MERIT Quick Change Disc, AlO, 2in, 180G, TS, PK100 (69957399646)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- Merit Quick Change Discs