Shop All Quick Change Discs
Merit
Quick Change Disc, 1-1/2In, 40G
Mfr # 08834168156
Zoro # G8510056
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 40
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834168156
- Zoro # G8510056
- UPC # 088341681560
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Surface-Conditioning Disc |
Attaching System | TR |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Backing Material | Nylon |
Abrasive Grade | Coarse |
Abrasive Grit | 40 |
Color | Black |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Max. RPM | 30,000 RPM |
Backing Weight | X |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Coarse, Grit 40, Overall Diameter 1 1/2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Sheet, AO, 120 Grt, 11"x9", Br, PK50 (335054)
- NORTON ABRASIVES Cut-Off Wheel, 12"x1/16"x1-1/4", 90 Grit (66253222833)
- VSM VSM 20" Diameter PSA Sanding Disc, Zirconia, 50G, X-Weight, PK 10 (124492)
- BRUSH RESEARCH MANUFACTURING 81AY125600AO Abrasive Nylon Brush. For .125" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY125600AO)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- MERIT Coated Quick-Change Discs2 In. Disc Typ (69957399775)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TR, PK100 (08834167111)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- Merit Quick Change Discs