Shop All Back Up Pads
Merit
Qk Change Dsc Backup Pad, 2D, TR
Mfr # 08834160013
Zoro # G1634683
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Product Information
- Brand Merit
- MFR # 08834160013
- Zoro # G1634683
- UPC # 088341600134
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Overall Length | 2 1/2 in |
Overall Width | 2 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TR |
Back Mounting Type | Straight Shaft |
Max. RPM | 30,000 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Max. Speed | 30,000 rpm |
Body Material | Rubber |
Product Type | Disc Backup Pad |
Maximum Operating Speed | 30,000 RPM |
Color | Black |
Backup Pad Shape | Round |
Connector Type | Straight Shaft |
Device Material | Rubber |
Abrasive Mount Type | Quick Change |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Mounting Quick Change System | TR |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit, 10-Pack (71205)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical (62275)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.190Cr (71030030)
- MERIT Qk Chang Dsc Backup Pad, 2D, TS (08834168539)
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff (08834160016)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- MERIT Backup Pads4-1/2 In. Spiral Cool Backup (08834195006)
- MERIT Backup Pads2 In. Type 3 QC Backup Pad - (08834164641)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- DYNABRADE Disc Pad, 4" X 4-5/16" (57999)
- Merit Back Up Pads