Shop All Quick Change Discs
Merit
Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100
Mfr # 08834167027
Zoro # G0476637
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 80
- Grade Coarse
- Abrasive Material Zirconia Alumina
Product Information
- Brand Merit
- MFR # 08834167027
- Zoro # G0476637
- UPC # 088341670274
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TP, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TA DISCS WHITE 120 GRIT (A/O) 10/BX (1874)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown (7000119205)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (89160)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK100 (69957399700)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- Merit Quick Change Discs