Shop All Quick Change Discs
Merit
Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK100
Mfr # 69957399700
Zoro # G2540964
original price:
$70.25
20% off
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399700
- Zoro # G2540964
- UPC # 699573997000
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 1 1/2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" 50 Grit A/O Mini Grinding Discs 50 Pk (13240)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834163540)
- MERIT Overlap Slotted Disc, Aluminum, Grit 100 (08834184291)
- MERIT Quick Change Disc, 3In, 80 Grit, TS, PK50 (69957399654)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100 (69957399765)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- Merit Quick Change Discs