Shop All Quick Change Discs
Merit
Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100
Mfr # 69957399768
Zoro # G1575463
product price: $51.99
/pk 100, $0.52/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TP
- Grit P120
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 69957399768
- Zoro # G1575463
- UPC # 699573997680
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick-Change Sanding Disc |
Attaching System | TP |
Grit | P120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R766 |
Backing Material | Polyester |
Backing Weight | X |
Abrasive Grit | 120 / P120 |
Disc Attachment System | TP Snap-On/Off |
Disc Attachment Type | Type 1 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Max. RPM | 30,000 RPM |
Color | Brown |
Attachment Type | Snap-On/Off |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Closed |
Quick Change System | TP |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 1 1/2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 320G (11178)
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 6"x.035"x3/8" (66252835064)
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834166407)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7000118430)
- Merit Quick Change Discs