Shop All Back Up Pads
Merit
Qk Chang Dsc BU Pad, 1-1/2D, TP
Mfr # 08834164003
Zoro # G3076586
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 1/2 in
- Face Mounting Type TP
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Product Information
- Brand Merit
- MFR # 08834164003
- Zoro # G3076586
- UPC # 088341640031
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 1 1/2 in |
Back Mounting Size | 1/4 in |
Diameter | 1-1/2" |
Overall Length | 2 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Connector Size | 1/4 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TP |
Back Mounting Type | Straight Shaft |
Max. RPM | 30,000 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Max. Speed | 30,000 rpm |
Body Material | Rubber |
Color | Black |
Product Type | Disc Backup Pad |
Abrasive Mount Type | Quick Change |
Backup Pad Shape | Round |
Device Material | Rubber |
Abrasive Mounting Quick Change System | TP |
Number of Vacuum Holes | Non-Vacuum |
Connector Type | Straight Shaft |
Maximum Operating Speed | 30,000 RPM |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT DYNACUT 60 GR 3/8"x13 (DB79074)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- RED DEVIL Wool, Super Fine # 0000 Steel Wool (310)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834164922)
- MERIT Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff (08834164002)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- MERIT Qk Chang Dsc Backup Pad, 2D, TS (08834168539)
- MERIT Qk Change Dsc Backup Pad, 2D, TR (08834160013)
- HTI Mini HOOK AND LOOP Black Foam Pad - 3.5" (HB-35)
- Merit Back Up Pads