Shop All Back Up Pads
Merit
Qk Chang Dsc Backup Pad, 2D, TR
Mfr # 08834164922
Zoro # G9320421
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Product Information
- Brand Merit
- MFR # 08834164922
- Zoro # G9320421
- UPC # 088341649225
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Connector Size | 1/4 in |
Overall Width | 2 in |
Overall Length | 2 1/2 in |
Overall Diameter | 2 in |
Description
Quick Change Flap Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22088)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 2 x 1in, 60G (61463624592)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze (77696090151)
- RUST-OLEUM 12" x 18" Varathane Floor Sanding Sheet 36-Grit (215387)
- MERIT Qk Chang Dsc Backup Pad, 2D, TS (08834168539)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- MERIT Qk Chang Disc Backup Pad, 3D, TP, SnapOnOff (08834160016)
- MERIT Backup Pads4-1/2 In. Spiral Cool Backup (08834195006)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- MERIT Dsc Holder (08834164146)
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- Merit Back Up Pads