Shop All Straight Grinding Wheels
Merit
Non-Woven Wheels3x1/2x1/4 In. Non-Woven
Mfr # 08834131560
Zoro # G900714103
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 360
- Grade Very Fine
- Series Merit Disc Wheels
- Connector Type Straight Shaft
Product Information
- Brand Merit
- MFR # 08834131560
- Zoro # G900714103
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 3 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Details
Item | Non-Woven Disc Wheel |
Abrasive Material | Aluminum Oxide |
Grit | 360 |
Grade | Very Fine |
Series | Merit Disc Wheels |
Connector Type | Straight Shaft |
Maximum Operating Speed | 8,000 RPM |
Abrasive Type | Non-Woven |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Very Fine, Overall Diameter 3 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1/2 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Grit 360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- VSM Abrasive Roll, AO, 240 Grit, 1"x50 yd., Br (332652)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl (08834131497)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 60g Fine (12E537)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk (66243522381)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- NORTON ABRASIVES Grinding Wheel, 20 in. Dia, AO, 60 G, Gray (69078666729)
- Merit Straight Grinding Wheels