Shop All Flap Wheels
Merit
Non-Woven Flap Wheels3 x 2 x 1/4 In. 180
Mfr # 08834144461
Zoro # G300528720
Sold in multiples of 10 for $279.90
$279.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Product Information
- Brand Merit
- MFR # 08834144461
- Zoro # G300528720
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 2 in |
Overall Diameter | 3 in |
Details
Item | Interleaf Flap Wheel |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Shank Type | Straight |
Backing Material | Nylon |
Maximum Operating Speed | 8,000 RPM |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 180, Series Interleaf, Flap Width 2 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet Discs w/Connection Pad, 22, PK50 (DND050220H60P)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90065)
- ICE PAD HOLDER - CENTER-LOK 3 - SNAP ON GRAY _x000D_ (9000003)
- WEILER 1/2" Crimped Wire End Brush, .014" Steel Fill (10003)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60 (08834135015)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 80G (08834123034)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134024)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (63642502594)
- Merit Flap Wheels