Shop All Flap Wheels
Merit
Non-Woven Flap Wheels3 x 1 x 1/4 In. 120
Mfr # 08834138118
Zoro # G900528731
product price: $17.39
/ea
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Product Information
- Brand Merit
- MFR # 08834138118
- Zoro # G900528731
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Details
Item | Interleaf Flap Wheel |
Grit | 120 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Backing Material | Nylon |
Shank Type | Straight |
Maximum Operating Speed | 12,000 RPM |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 120, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 220G, X-Weight, PK 10 (101300)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- YARD TUFF ATV Disc (ATV-DH)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shank, 60G (08834132008)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- CONTINENTAL ABRASIVES 2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21120)
- Merit Flap Wheels