Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 3 1/4" L
Mfr # 08834181210
Zoro # G408595631
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 1 in
- Thread Size M10
- Overall Length 3 1/4 in
- Shank Type Straight
- Pilot Diameter 1/8 in
Product Information
- Brand Merit
- MFR # 08834181210
- Zoro # G408595631
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 in |
Thread Size | M10 |
Overall Length | 3 1/4 in |
Pilot Diameter | 1/8 in |
Shank Diameter | 1/4 in |
Details
Item | Mandrel |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M10, Overall Length 3 1/4 in, Pilot Length 1 in, Pilot Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 6", 0.014" (93401)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Adapter, Shank (08834122568)
- MERIT Spiral Roll, 3/8 x 1in, 60G (08834181714)
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Adapter (08834131612)
- CLESCO 1/8" Arbor Straight Mandrel 1/4" Shank X 3" Oal (M-21-3)
- Merit Abrasive Wheel Adapters