Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 2 1/2" L
Mfr # 08834181208
Zoro # G608595639
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pilot Length 1 in
- Thread Size M8
- Overall Length 2 1/2 in
- Shank Type Straight
- Compatible Abrasive Type Cartridge Rolls
Product Information
- Brand Merit
- MFR # 08834181208
- Zoro # G608595639
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 in |
Thread Size | M8 |
Overall Length | 2 1/2 in |
Shank Diameter | 1/4 in |
Pilot Diameter | 1/8 in |
Details
Item | Mandrel |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M8, Overall Length 2 1/2 in, Pilot Length 1 in, Pilot Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Interface Pad, 5"x.39" Grip 33H, PK5 (91528)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- UNITED ABRASIVES/SAIT SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03373)
- MERIT Adapter, Shank (08834125003)
- MERIT Adapter (08834131612)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- CLESCO 1/8" Thr Dia, 1-3/4" Oal Rubberabrcones&Points Hexhead (CPM-15)
- Merit Abrasive Wheel Adapters