Shop All Flap Wheels
Merit
High Performance Mini Flap Wheel 3 x 2 x
Mfr # 08834137263
Zoro # G800528701
product price: $19.49
/ea
Sold in multiples of 10 for $194.90
$194.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Product Information
- Brand Merit
- MFR # 08834137263
- Zoro # G800528701
- Country of Origin United States
- Category Flap Wheels
Dimensions
Flap Width | 2 in |
Shank Size | 1/4 in |
Overall Diameter | 3 in |
Details
Item | Flap Wheel |
Grit | P180 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R369 |
Shank Type | Straight |
Backing Material | Cotton |
Backing Weight | Y |
Maximum Operating Speed | 12,000 RPM |
Coating Coverage | Closed |
Resistance Properties | Wear |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P180, Series R369, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 1" Pipe, 2 Prong (FE-100)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62014)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shank, 60G (08834132008)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134061)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45226)
- Merit Flap Wheels