Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 3/4 x 2 x 3/16
Mfr # 08834181820
Zoro # G700669733
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Grade Coarse
- Cartridge Roll Design Tapered
Product Information
- Brand Merit
- MFR # 08834181820
- Zoro # G700669733
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Overall Diameter | 3/4 in |
Pilot Hole Diameter | 3/16 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Coarse |
Cartridge Roll Design | Tapered |
Backing Weight | X |
Abrasive Type | Coated |
Series | R228 |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- SCOTCH-BRITE Radial Bristle Brush, TS, 8Diax1W, 120G, PK2 (61500189461)
- WESTWARD Flap Disc, Coarse, 4-1/2" Disc Dia. (66261180365)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- ARC ABRASIVES Cp Mndrl C-30 (50652)
- Merit Cartridge Rolls