Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 3/4 x 1-1/2 x 3
Mfr # 08834181808
Zoro # G700669740
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Grade Coarse
- Overall Diameter 3/4 in
Product Information
- Brand Merit
- MFR # 08834181808
- Zoro # G700669740
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/4 in |
Pilot Hole Diameter | 3/16 in |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Coarse |
Cartridge Roll Design | Tapered |
Abrasive Type | Coated |
Backing Weight | X |
Series | R228 |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 3/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45259)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- ECONOLINE Blast Nozzle Kit (201247G-A)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- Merit Cartridge Rolls