Shop All Flap Wheels
Merit
FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 80G
Mfr # 08834123034
Zoro # G2399302
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834123034
- Zoro # G2399302
- UPC # 088341230348
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 2 in |
Flap Width | 2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Item | Flap Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide Blend |
Abrasive Type | Coated |
Max RPM | 6,000 rpm |
Mounting Type | Arbor Hole |
Series | High Performance |
Item - Flap Wheels | Unmounted Flap Wheel |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Max. RPM | 6,000 RPM |
Connector Type | Unthreaded Hole |
Backing Weight | Y |
Backing Material | Cotton |
Maximum Operating Speed | 6,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P80, Series R369, Flap Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 (69014191651)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- LANSKY Lansky LSAPS Super Hard Arkansas Pocket Stone (LSAPS)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shank, 60G (08834132008)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- Merit Flap Wheels