Shop All Flap Wheels
Merit
Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G
Mfr # 08834123202
Zoro # G3119462
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P320
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834123202
- Zoro # G3119462
- UPC # 088341232021
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 2 in |
Details
Item | Flap Wheel |
Grit | P320 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Abrasive Grit | 280 / P320 |
Item - Flap Wheels | Mounted Flap Wheel |
Max. RPM | 12,000 RPM |
Shank Type | Straight |
Abrasive Grade | Very Fine |
Maximum Operating Speed | 12,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P320, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer Kit, E, 5pcs. (107006)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-5/8 x 3/8in, 60G (61463624404)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47126)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 120 (08834137562)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 60 (08834133015)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (08834131591)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45212)
- Merit Flap Wheels