Shop All Flap Wheels
Merit
Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G
Mfr # 08834122034
Zoro # G0264966
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834122034
- Zoro # G0264966
- UPC # 088341220349
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 1" |
Arbor Size | 5/8" |
Arbor Hole Size | 5/8" |
Face Width | 1 in |
Flap Width | 1 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Item | Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide Blend |
Abrasive Type | Coated |
Max RPM | 12,000 rpm |
Mounting Type | Arbor Hole |
Series | High Performance |
Abrasive Grade | Coarse |
Max. RPM | 12,000 RPM |
Item - Flap Wheels | Unmounted Flap Wheel |
Abrasive Grit | 60 / P60 |
Connector Type | Unthreaded Hole |
Backing Weight | Y |
Backing Material | Cotton |
Maximum Operating Speed | 12,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P60, Series R369, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 4 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000A, 18 Head Dia, 58 Length of Cut, CylindricalNo End Cut Shape SA He (7A108ADC)
- MARCO Blastmaster® 150 Pneumatic Remote Control Switch (1015000)
- PFERD 16" Dustpan - Metal - (89877)
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54325)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G (08834122559)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- Merit Flap Wheels