Shop All Flap Wheels
Merit
Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G
Mfr # 08834131829
Zoro # G0514491
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Grit P80
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131829
- Zoro # G0514491
- UPC # 088341318299
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8 in |
Width | 5/8" |
Face Width | 5/8 in |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 5/8 in |
Overall Diameter | 5/8 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max. RPM | 37,000 RPM |
Abrasive Grit | 80 / P80 |
Shank Type | Straight |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grade | Medium |
Maximum Operating Speed | 37,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 5/8 in, Maximum Operating Speed 37,000 RPM, Shank Size 1/8 in, Overall Diameter 5/8 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30727)
- LINCOLN ELECTRIC 4X16 Shoe Handle Brush (KH585)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91217)
- ZORO SELECT Blast Media, Aluminum Oxide, 36 Grit (AOB36-50)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G (08834137473)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shk, 180G (08834132011)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- Merit Flap Wheels