Shop All Flap Wheels
Merit
Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 120G
Mfr # 08834137542
Zoro # G2052005
original price:
$6.59
5% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 120
- Width 3/4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834137542
- Zoro # G2052005
- UPC # 088341375421
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Face Width | 5/8 in |
Abrasive Shank Size | 1/8 in |
Shank Size | 1/8 in |
Flap Width | 3/4 in |
Overall Diameter | 5/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 3/4 in, Maximum Operating Speed 37,000 RPM, Shank Size 1/8 in, Overall Diameter 5/8 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 180G (08834131520)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 120 (08834137252)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240 (08834135339)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- MERIT Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G (08834135003)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- Merit Flap Wheels