Shop All Flap Wheels
Merit
Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G
Mfr # 08834137482
Zoro # G0929293
original price:
$5.59
5% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 120
- Width 5/8"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834137482
- Zoro # G0929293
- UPC # 088341374820
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Face Width | 3/4 in |
Abrasive Shank Size | 1/8 in |
Shank Size | 1/8 in |
Flap Width | 5/8 in |
Overall Diameter | 5/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 5/8 in, Maximum Operating Speed 37,000 RPM, Shank Size 1/8 in, Overall Diameter 5/8 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 2 in. (45094)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443050)
- MARCO 1-1/2" ID Nylon Abrasive Blast Hose Coupling (10QNY4)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- MERIT Flap Wheel, AO, 3/4x3/4x1/8 In Shank, 80G (08834131831)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- Merit Flap Wheels