Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1x1/4 In Shank, 60G
Mfr # 08834131517
Zoro # G2693722
original price:
$11.07
7% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P60
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131517
- Zoro # G2693722
- UPC # 088341315175
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Details
Item | Flap Wheel |
Grit | P60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Shank Type | Straight |
Abrasive Grade | Coarse |
Max. RPM | 20,000 RPM |
Abrasive Grit | 60 / P60 |
Item - Flap Wheels | Mounted Flap Wheel |
Maximum Operating Speed | 20,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P60, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (283835)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn, Med (61463686385)
- STANLEY Stanley® 21-161A Surform® 10" Half Round Blade - Coarse Cut (21-161A)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- Merit Flap Wheels