Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1x1/4-20 Shank, 80G
Mfr # 08834131599
Zoro # G1790695
original price:
$8.15
10% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131599
- Zoro # G1790695
- UPC # 088341315991
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 100-200 Grit Fine , 50 Lb Bag (410)
- GATOR GRIT Gator 11 in. L X 9 in. W 60 Grit Aluminum Oxide All Purpose Sandpaper (3266)
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- Merit Flap Wheels