Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1/2x1/4-20 Shank, 180G
Mfr # 08834135004
Zoro # G1055634
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P180
- Width 1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834135004
- Zoro # G1055634
- UPC # 088341350046
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1/2" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Overall Diameter | 3 in |
Details
Item | Flap Wheel |
Grit | P180 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Super Finish |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Max. RPM | 20,000 RPM |
Item - Flap Wheels | Mounted Flap Wheel |
Shank Type | Threaded |
Backing Weight | X |
Coating Coverage | Closed |
Backing Material | Cotton |
Maximum Operating Speed | 20,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P180, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Fine, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45276)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002614)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .040 X 7/8 T1 Alpha Green (860004)
- HOMAX Bronzewool Fine 3Pk (123100)
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. (08834138126)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- MERIT Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80 (08834137541)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46215)
- Merit Flap Wheels