Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G
Mfr # 08834135003
Zoro # G3396154
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P120
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834135003
- Zoro # G3396154
- UPC # 088341350039
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1/2" |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Flap Width | 1/2 in |
Overall Diameter | 3 in |
Details
Item | Flap Wheel |
Grit | P120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Super Finish |
Max. RPM | 20,000 RPM |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Shank Type | Threaded |
Backing Material | Cotton |
Maximum Operating Speed | 20,000 RPM |
Backing Weight | X |
Coating Coverage | Closed |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SA-3 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr Non-Ferrous Materials (CB-SA3NF)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 7/8" (31389)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit (08834137315)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G (08834122559)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- MERIT Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G (08834131583)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- Merit Flap Wheels