Shop All Flap Wheels
Merit
Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 80G
Mfr # 08834131822
Zoro # G2125611
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Grit P80
- Width 3/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131822
- Zoro # G2125611
- UPC # 088341318220
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8 in |
Width | 3/8" |
Shank Size | 1/8 in |
Face Width | 3/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Overall Diameter | 3/8 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Shank Type | Straight |
Max. RPM | 40,000 RPM |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 40,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- NOBLES/TENNANT PAD - 18 in. - RED BUFFING PAD - CONVENTIONAL, 5 per Case (1243336)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/4" x 11/16" x 1/4" Shank - SD-7 (24602)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- Merit Flap Wheels