Shop All Flap Wheels
Merit
Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G
Mfr # 08834137475
Zoro # G1957995
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 320
- Width 3/8"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834137475
- Zoro # G1957995
- UPC # 088341374752
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Shank Size | 1/8 in |
Face Width | 3/8 in |
Flap Width | 3/8 in |
Overall Diameter | 3/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P320, Series R369, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Extra Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100069158)
- DISSTON Mm 5" Crimp Coar Wheel (842826)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228700)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (08834131574)
- MERIT Flap Wheel, Aluminum Oxide, 2" dia (08834137383)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- Merit Flap Wheels