Shop All Flap Wheels
Merit
Flap Wheel, AO, 3/4x3/4x1/8 In Shank, 80G
Mfr # 08834131831
Zoro # G1563116
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Grit P80
- Width 3/4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131831
- Zoro # G1563116
- UPC # 088341318312
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4 in |
Width | 3/4" |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Face Width | 3/4 in |
Flap Width | 3/4 in |
Overall Diameter | 3/4 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Shank Type | Straight |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grit | 80 / P80 |
Max. RPM | 35,000 RPM |
Abrasive Grade | Medium |
Maximum Operating Speed | 35,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 CS Wire, 3-3/8" OAL (82941)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- MIRKA Surface Prep Disc Gold 2" (67-200-CG)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 120 (08834138118)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- Merit Flap Wheels