Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1x1/4-20 Shank, 80G
Mfr # 08834131591
Zoro # G3373011
original price:
$7.15
2% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131591
- Zoro # G3373011
- UPC # 088341315915
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 2 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Shank Type | Threaded |
Item - Flap Wheels | Mounted Flap Wheel |
Max. RPM | 25,000 RPM |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 25,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- FLEX-HONE TOOL BC95M80 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC95M80)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shk, 180G (08834132011)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G (08834135003)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- CONTINENTAL ABRASIVES 2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21080)
- Merit Flap Wheels