Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1x1/4-20 Shank, 120G
Mfr # 08834131592
Zoro # G0547522
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit 120
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131592
- Zoro # G0547522
- UPC # 088341315922
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Overall Diameter | 2 in |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Shank Type | Threaded |
Abrasive Grit | 120 |
Max. RPM | 25,000 RPM |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grade | Medium |
Maximum Operating Speed | 25,000 RPM |
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- WALTER SURFACE TECHNOLOGIES Linear Wheel Brush Crimped 4.5"x2" (13M454)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 80G (08834131822)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 32 (08834138119)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- Merit Flap Wheels