Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G
Mfr # 08834131602
Zoro # G0823803
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P60
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131602
- Zoro # G0823803
- UPC # 088341316028
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1/2" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1/2 in W |
Overall Diameter | 2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK50 (DCD050150H50G)
- NORTON ABRASIVES Mounted Point, Dia. 3/16 In, Shape W154 (69083149133)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (82686)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G (08834123202)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- Merit Flap Wheels