Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G
Mfr # 08834131583
Zoro # G2715422
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P80
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834131583
- Zoro # G2715422
- UPC # 088341315830
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1/2" |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Shank Size | 1/4"-20 |
Flap Width | 1/2 in |
Overall Diameter | 2 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Super Finish |
Abrasive Grade | Medium |
Max. RPM | 25,000 RPM |
Shank Type | Threaded |
Abrasive Grit | 80 / P80 |
Item - Flap Wheels | Mounted Flap Wheel |
Backing Material | Cotton |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Closed |
Backing Weight | X |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399149)
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 120 (08834138118)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60 (08834135015)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- Merit Flap Wheels