Shop All Abrasive Wheel Adapters
Merit
Flap Wheel Adapter, 1/4in Shank D., 1/4-20
Mfr # 08834137001
Zoro # G9319974
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 11/16 in
- Max. RPM 20,000 RPM
- Thread Size 1/4"- 20
- For Use With Mounted Flap Wheels
Product Information
- Brand Merit
- MFR # 08834137001
- Zoro # G9319974
- UPC # 088341370013
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 11/16 in |
Thread Size | 1/4"- 20 |
Abrasive Mounting Connector Size | 1/4"-20 |
Tool Mounting Connector Size | 1/4 in |
Details
Item | Threaded Shank Adapter |
Max. RPM | 20,000 RPM |
For Use With | Mounted Flap Wheels |
Product Type | Flap Wheel Threaded Shank Adapter |
Tool Mounting Connector Type | Straight Shank |
Maximum Operating Speed | 20,000 RPM |
Abrasive Mounting Connector Type | Threaded Shank |
Description
Threaded Shank Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length Not Applicable, Product Type Flap Wheel Threaded Shank Adapter, Compatible Wheel Diameter (Maximum) Not Applicable, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/2"x12", 60 Grit, Coated, 1/2" W, 12" L, 60 Grit, Ceramic Oxide (49531)
- PFERD 1-3/4" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61826)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843261)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (63642502601)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 120G (08834181747)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4-20InSize (PM-1420)
- Merit Abrasive Wheel Adapters