Shop All Flap Wheels
Merit
Flap Wheel, 6 In D, 2 In W, 1 In, 180 G
Mfr # 08834123038
Zoro # G4571682
original price:
$59.25
26% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 180
- Width 2"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834123038
- Zoro # G4571682
- UPC # 088341230386
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 2 in |
Flap Width | 2 in |
Wheel Diameter x Flap Width | 6 in Dia x 2 in W |
Connector Size | 1 in |
Overall Diameter | 6 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P180, Series R369, Flap Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105603)
- UNITED ABRASIVES/SAIT Mounted PointA31x234x14A36QPK10 (27402)
- NORTON ABRASIVES SNDNG DISC 5"" 220G 25PK (7660704057)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- Merit Flap Wheels