Shop All Flap Wheels
Merit
Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60
Mfr # 08834135015
Zoro # G4594712
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P60
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834135015
- Zoro # G4594712
- UPC # 088341350152
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Details
Item | Flap Wheel |
Grit | P60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R369 |
Shank Type | Threaded |
Max. RPM | 20,000 RPM |
Abrasive Grade | Coarse |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grit | 60 / P60 |
Resistance Properties | Wear |
Backing Material | Cotton |
Coating Coverage | Closed |
Backing Weight | Y |
Maximum Operating Speed | 20,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12616)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- Merit Flap Wheels