Shop All Flap Wheels
Merit
Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80
Mfr # 08834137371
Zoro # G4549361
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834137371
- Zoro # G4549361
- UPC # 088341373717
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING UA-4 Power Brush Adapter, 3/8" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia. (UA4)
- ALC Ceramic Nozzle Kit (40061)
- DYNABRADE Disc Pad, Spiral-Face, 5" dia. (50282)
- TANIS BRUSH Mini Twisted Brush, Brass, 1/8" dia. (04986)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 120 (08834137372)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- Merit Flap Wheels